Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3204409A

Global Industrial™ Emergency Preparedness Cabinet, 36"W x 24"D x 78"H, Assembled, Orange

Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 400 lbs.
✓ 22-gauge shelf thickness

Emergency preparedness cabinet keep all medical items, PPE, and other pandemic management supplies safe and secure. Includes 3-point locking system and locking Lever handles with 2 keys. Pry resistant 5/16" round locking bar for added security. Reinforced Shelves prevents shelf deflection and are adjustable in 2" increments. Reinforced doors and Bright orange high visibility color. Wall mounting capabilities

PRICE
$419.95

1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight133 lbs
Shelf Gauge22 ga
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Cabinet StyleFull Height
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAssembled
Manufacturers Part Number493312OR
BrandGlobal Industrial
TypeEmergency Preparedness Cabinet
Shelf Capacity400 lbs
ColorOrange
Handle TypeRecessed
Capacity290.59 ft³
Number of Doors2
Package Quantity1
DescriptionEmergency Preparedness Storage Cabinet
Number of Compartments5
Base TypeFrame

Warranty

Warranty1 yr