Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798727

Global Industrial™ Pipe Fitting - Crossover 1" Dia.

Product Description
Global Pipe Fitting - Crossover 1" Diameter

Crossover Pipe Fitting utilizes continuous horizontal rail instead of cut pipe for cost savings. Used in railings, safety barriers and racks, crossover pipe fittings may also give intermediate rails when horizontal ties between uprights is not required. Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Fitting locks onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.

PRICE
$4.99

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
4.99
Buy 11 units - 25 units
4.74Save $0.25 (5%)
Buy 26+ units
4.59Save $0.40 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeCrossover
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number798727
Fitting TypeCross
BrandGlobal Industrial