Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798726

Global Industrial™ Pipe Fitting - Three Socket Cross Outlet Tee 1" Dia.

Product Description
Global Pipe Fitting - Side Outlet Tee 1" Diameter

Side Outlet Tee Pipe Fitting is frequently used to join an upright with three horizontal pipes when building racking, structural framework or hand rail systems. Upright passes through the side outlet tee for precise placement of each horizontal rail. Pipe fittings are made from galvanized iron for long lasting durability and corrosion resistance. Fitting locks onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.

PRICE
$7.30

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$7.30
Buy 11 units - 25 units
$7.00Save $0.30 (4%)
Buy 26+ units
$6.80Save $0.50 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeSide Outlet Tee
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number798726
Fitting TypeTee
BrandGlobal Industrial