Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798739

Global Industrial™ Pipe Fitting - Rail Flange 1-1/4" Dia.

Product Description
Global Pipe Fitting - Rail Flange 1-1/4" Diameter Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load. For 1-1/4" diameter pipe. Anchor hole is slightly larger than ½" diameter.

PRICE
$11.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
11.75
Buy 11 units - 25 units
11.25Save $0.50 (4%)
Buy 26+ units
11.00Save $0.75 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeRail Flange
Pipe Outer Diameter1-11/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number798739
Fitting TypeFlange
BrandGlobal Industrial