Plastic Indoor Trash Cans
Plastic indoor trash cans are designed to provide exceptional resistance to wear, tear, cracking, and liquid leakage. Plastic waste containers are a cost-effective choice for high-traffic areas that routinely handle various types of waste, including liquids, organic materials, and biodegradable items. Plastic trash cans provide efficient waste management while enhancing the aesthetic appeal of indoor settings.
Most Relevant
Round Plastic Utility Trash Cans

The round plastic utility trash can is built to handle all waste and are made with long lasting polyethylene that won't chip, corrode, crack or peel. The leak-proof plastic allows for easy cleaning. Ideal for indoor and outdoor spaces such as warehouses, industrial environments, garages, construction sites, and more.
| Compare | Image | Capacity | Height | Shape | Lid Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 55 gal | 34-1/4 in | Round | Flat Lid | Global Industrial | Ships Same Day WB240464WHCL | $68.95was $79.95 Save $11.00 (14%) | |||
![]() | 10 gal | 17-1/8 in | Round | Open | Brown | Global Industrial | Ships Same Day WB240456BN | $9.00was $21.50 Save $12.50 (58%) | ||
![]() | 32 gal | 27-1/2 in | Round | Open | Global Industrial | Ships Same Day WB240460RD | $21.00was $31.95 Save $10.95 (34%) | |||
![]() | 44 gal | 32-5/8 in | Round | Flat Lid | Brown | Global Industrial | Ships Same Day WB240462BNCL | $56.95was $70.95 Save $14.00 (20%) | ||
![]() | 32 gal | 27-5/16 in | Round | Open | Global Industrial | Ships Same Day WBB3253126 | $39.95 | |||
![]() | 32 gal | 28-5/8 in | Round | Flat Lid | Green | Global Industrial | Ships Same Day WB240460GNCL | $39.95was $50.95 Save $11.00 (22%) | ||
![]() | 55 gal | 33 in | Round | Open | Rubbermaid | Ships Same Day WB239010GY | $119.95 | |||
![]() | 55 gal | 33 in | Round | Open | Global Industrial | Ships Same Day WBB3253143 | $64.95 | |||
![]() | 10 gal | 17-3/10 in | Round | Open | Global Industrial | Ships Same Day WBB3253120 | $20.00 | |||
![]() | 44 gal | 31-1/2 in | Round | Open | Global Industrial | Ships Same Day WB240462WH | $24.25was $49.95 Save $25.70 (51%) |
Showing 1-10 of 29 results
Two Wheel Rollout Trash Cans

Rollout trash cans are the ultimate waste management solution for businesses, and communities. Designed with durability in mind, these trash cans are built to withstand heavy loads, harsh weather and wear and tear. Equipped with two large wheels for easy operation, these trash cans can easily be tilted and rolled with attached lids to keep contents easily secured. Ideal for indoor and outdoor use.
Showing 1-10 of 15 results
Slim Plastic Trash Cans

Slim trash containers are designed to fit in tight spaces and narrow aisles. Made of heavy-duty plastic, these trash cans can handle any waste you throw at them and won't chip or dent. Built-in corner tabs secure trash bags in place. With a sleek and modern design, slim trash cans are both functional and aesthetically pleasing.
Mobile Plastic Utility Trash Cans

Mobile Plastic Utility Trash Cans are constructed with durable polyethene that will not rust, leak or crack. Includes trash can dolly that rolls smoothly on sets of non-marring, swivel casters. Dual grip handles make handling and lifting easy. Trash cans include lids to contain odors.
Rollout Step Trash Cans

Step-On Rollout Trash Cans streamline facility waste management with a hands-free pedal that lifts the lid. Featuring an ergonomic rear handle for easy maneuverability, these rollouts have lids that open fully and stay secure during transport. Includes heavy-duty wheels for versatile use. Built from durable material, including UV inhibitors, they are suitable for both indoor and outdoor use.
Square Plastic Utility Trash Cans

Square plastic utility trash cans offer a durable and efficient solution for waste management. Made of high-quality plastic, these cans are designed to resist wear and tear and prevent leaks and spills. Square trash containers offer more capacity and utilize less floor space than round containers and can be used in both indoor and outdoor environments.
Plastic Step Cans

Hands-free step cans are perfect for any industrial or commercial space. The step-on feature allows for hands-free use, making it easy and convenient to dispose of waste. Made of high-quality plastic, our step cans are built to last and can handle any type of waste. With a variety of sizes and colors to choose from, you can find the perfect fit for your space.
Showing 1-10 of 19 results
Static Dissipative Plastic Trash Cans

Made from 100% recycled material, our static dissipative trash receptacles allow safe waste storage for janitors, sanitation workers, maintenance personnel and more. This static dissipative trash receptacle features antistatic, low charging dissipative surface and conductive handles making them safe for disposing of materials that may spark or discharge.
Swing Lid Plastic Trash Cans

Swing Lid Plastic Trash Cans are uniquely designed to sway open and closed on a central axis, which allows for easy disposal of waste with a simple push, reducing contact and promoting hygiene—a crucial feature in both household and commercial environments.


















