- Designed for use in high traffic areas and walkways
- Needle punched for extreme durability – resists tearing and shredding
- Absorbs oil, water, solvents, coolants, etc
- Keeps floors clean and dry
- Available in various sizes and weights for customized fit
- Use as aisle liners, anti-fatigue mats, workbench liners and sorbents
- Use in the oil, gas, mining or fracking industry for spill control response or prevention
Spilfyter® Spilhyder ® Universal Traffic Rug, 36" x 100' Heavy Weight, Black, 1/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 36 in |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | Black |
| Capacity/Absorption Gallons | 24 gal |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Spilhyder® Universal Traffic Rug |
| Fluids Absorbed | Universal |
| Manufacturers Part Number | TR-90 |
| Container Type | Bag |
| Brand | Spilfyter |