SpillTech RRMAT60 RailRoad Mat, 59"W X 100'L
Write a Review
|
Questions & Answers (0)
Product Description
SpillTech RRMAT60 RailRoad Mat, 59"W X 100'L
Provides absorbency and spill protection in rail-specific applications. A tier of sorbent material is top-layered with needle punched felt for strength, and then poly-backed with a chemical resistant material. Sealed edges prevent leaching and ground contamination.
Provides absorbency and spill protection in rail-specific applications. A tier of sorbent material is top-layered with needle punched felt for strength, and then poly-backed with a chemical resistant material. Sealed edges prevent leaching and ground contamination.
PRICE
$585.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 59 in |
| Weight | 60 lbs |
Product Details
| Type | Mats |
| Color | Black |
| Capacity/Absorption Gallons | 63 gal |
| Material | Cellulose/Polyethylene |
| Package Quantity | 1 |
| Description | Rail Mat |
| Fluids Absorbed | Oil Only |
| Manufacturers Part Number | RRMAT60 |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |