Bowman® Protective Wear Organizer - 4" - Gloveless 15"W x 19.75"H x 4"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer - 4" - Gloveless Holds gowns, aprons, or coveralls/jumpsuits and earloop masks ADA and CMS Wall Protrusion Compliant Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger Quartz Beige ABS Plastic. Made in the USA.
PRICE
$303.60
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 4 in |
| Height | 19-3/4 in |
| Weight | 0.5 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PS426-0212 |
| Brand | Bowman |