Bowman® Protective Wear Organizer 20.05"W x 25.25"H x 4.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer: Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of earloop masks, and one box of shields. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Quartz Beige ABS Plastic. Made in the USA.
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/16 in |
| Depth | 4-3/4 in |
| Height | 25-1/4 in |
| Weight | 4 lbs |
Product Details
| Mounting Location | Wall/Hanger |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | LD-070 |
| Brand | Bowman |