Bowman® Protective Wear Organizer, Solid Door, 24.36"W x 27.65"H x 4.77"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Semi-Recessed - Protective Wear Organizer - Solid Door Holds a variety of gowns, three boxes of gloves, one box of earloop face masks, one box of shield style face masks, and a variety of medical supplies in built-in storage area. Solid door conceals contents. Low profile ADA and CMS Wall Protrusion compliant. Keyless locking system. Screwholes in sides to mount to stud framing in wall. Quartz Beige Powder-Coated Steel. Made in the USA.
PRICE
$1,274.90
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/8 in |
| Depth | 4-3/4 in |
| Height | 27-5/8 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | RE103-0012 |
| Brand | Bowman |