Bowman® Protective Wear Organizer, Double Gown, 27.38"W x 33.33"H x 4.77"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Semi-Recessed - Protective Wear Organizer - Double Gown Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of shield masks, and miscellaneous items. Low Profile Keyless locking mechanism. Screw holes in sides to mount to stud framing in wall. Quartz Beige Powder-Coated Steel. Made in the USA.
PRICE
$1,349.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/8 in |
| Depth | 4-3/4 in |
| Height | 33-5/16 in |
| Weight | 3 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | RE201-0012 |
| For Use With | All Ports Of Entry |
| Brand | Bowman |