Heskins Super Grade Glow In The Dark Egress Tape 2"W x 49'L
Write a Review
|
Questions & Answers (0)
Product Description
Super Grade Glow-in-the-Dark Egress Tape provides high-performance visibility for emergencies and low-light situations. Photoluminescent brightness is measured in millicandelas per square meter (mcd/m²), with effectiveness ending at 0.32 mcd/m². The Super Grade tape takes approximately 450 minutes (7 hours) to reach this threshold after a full charge, making it a strong, reliable option for many safety applications. ASTM E2072 requires minimum luminance levels of 30 mcd/m² at 10 minutes and 4.4 mcd/m² at 60 minutes. The Super Grade tape significantly exceeds these regulatory standards, ensuring dependable illumination along stairwells, exit paths, and egress routes when visibility matters most.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 |
| Width | 2 in |
| Thickness | 6 mil |
Product Details
| Type | Glow Tape Egress Tape |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 81542 |
| Self Adhesive | Yes |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Pattern | Solid |
| Brand | Heskins |