Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
Egress glow in the dark tape is perfect for lights out or dark/dimmed areas. The material is charged by natural light, and when the light dims the product instantly displays a bright light. It can be used for fire exits, handrails, stairways and marking traffic flow to exits. OSHA regulations require egress markings for all these applications.
PRICE
$15.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 1 in |
| Weight | 0.7 lbs |
Product Details
| Type | Glow Tape |
| Material | Photoluminescent Film |
| Package Quantity | 1 |
| Description | Photoluminescent Egress Tape |
| Color | Green |
| Manufacturers Part Number | 8101002500010XUA |
| Self Adhesive | Yes |
| Pattern | Solid |
| Brand | Heskins |