Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135314

MPN #: 23262

Ergodyne® GloWear® 8935 Hi-Vis Ranger Sun Hat, 2XL/3XL, Orange

Product Description
The GloWear® 8935 Hi-Vis Sun Hat is a lightweight and breathable sun protection hat for face and head shade while working outdoors. This 150D polyester sun hat features a wide brim for complete coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors (lime or orange) and 1in //2.5cm reflective tape are ANSI 107-approved to keep workers safe and seen.

This sun protection hat is available in three sizes (S/M, L/XL, 2XL/3XL) to fit a variety of head sizes. Machine wash as needed and hang to dry. Ideal for those working in hot environments where shade and cooling is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.

Features :
  • LIGHTWEIGHT SUN PROTECTION – 150D polyester hat with wide brim to shade face and head for comfortable protection against sun damage
  • BREATHABLE – 360-degree mesh venting for maximum airflow
  • ENHANCED VISIBILITY – Made with ANSI 107-approved hi-vis fabric and 1" reflective tape to keep workers safe and seen
  • DRAWSTRING CORD – For a secure fit
  • BRIM WIDTH – 2.5in // 6.5cm
  • THREE SIZES – S/M (21-22.5in // 53.3-57.1cm), L/XL (22.5-24in // 57.1-60.9cm) and 2XL/3XL (24-25.5in // 60.9-64.7cm)
  • MACHINE WASHABLE


PRICE
$26.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL/3XL

Product Details

TypeRanger Hat
Reflective TapeYes
ColorOrange
Series8935
ClosureCinch, Slide On
ThermalNo
StyleHat
Closure TypeDrawstring
High VisibilityYes
MaterialPolyester
DescriptionHi-Vis Ranger Sun Hat
GenderUnisex
Package Quantity1
Manufacturers Part Number23262
CoversHead
WaterproofNo
Primary UseEnhanced Visibility, Reflective, UV/ Sun Protection, Warm Temperature Protection
Water ResistantNo
BrandErgodyne