Graham Medical® Non Woven SMS Exam Gown, 20" x 34", Small, Maroon, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
Linen-like comfort puts the patient at ease and gives coverage and protection
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 |
| Width | 20 |
| Size | 34"L x 20"W |
Product Details
| Material | Nonwoven |
| Package Quantity | 30 |
| Color | Red |
| Brand | Graham Medical |