- Coverage, accessibility all at once
- 3 layers of tissue offer softness and absorbency
Graham Medical® Tissue Exam Cape, 30" x 21", 3 Ply Tissue, White, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 21 |
| Size | 30"L x 21"W |
Product Details
| Plys | 3 Ply Tissue |
| Material | Polyethylene |
| Package Quantity | 100 |
| Color | White |
| Brand | Graham Medical |