Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB2680109

MPN #: 50I-8M6-V-SZ

J.W. Winco GN 506 Roll-In T-Slot Nuts, Steel, for Aluminum Profiles, with Guide Step, M6, 5/16"

Product Description
GN 506 T-slot nuts can be rolled into position, they can be inserted at any point along the slot. The guide step positions the nut parallel and central within the slot, which makes it easier to move the nut and prevents from twisting during tightening. The spring loaded ball prevents an unwanted movement of the nut in the slot which is highly desirable on a bed with the T-slots in a vertical position.

PRICE
$0.88

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Nut Width1/2"
Thread SizeM6 in
Table Slot5/16"
Ball Diameter3/16 in
Unit of MeasurementInch (Imperial)
Nut Height5/16"

Product Details

TypeRoll-In T-Slot Nut
ColorSilver
Country of OriginImport
FinishZinc Plated
MaterialSteel
Package Quantity1
Manufacturers Part Number50I-8M6-V-SZ
BrandJ.W. Winco