Model # :WBB896033
MPN #: 6744002
Import 1" Wide Steel Step Blocks 2-1/2 - 6" Size Range
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 in |
Product Details
| Type | Steel Step Blocks |
| Material | Steel |
Related Products
The JET® CK-58, 58-pc Clamping Kit with Tray for 3/4" T-slot with 5/8" - T.P.I. studs. Ideal accessory for your lathe. JET® has the tool kits and accessories you need to ensure superior performance of your Milling Machine. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. Features: 58-pc Clamping Kit with Tray for 3/4" T-slots Storage tray can be wall-mounted or machine-mounted Three complete sets to choose from Twenty four studs, four each Includes 6 T-slot nuts, 6 flange nuts, 4 coupling nuts, 6 step blocks, 6 step ...
58-Pieces 5/8" Pro-Series Steel Clamping Kit Features: Fits all Bridgeport type milling machines Made of powered casting steel for stronger strength All parts heat trated Includes: (24) Studs 4 of each: 3", 4", 5", 6", 7" and 8" long (4) Coupling units (6) Flange nuts (6) Forged steel step clamps, 2 each based on stud sets (6) T-Nuts (12) Steel step blocks (1) Wall rack (1) T-Slot cleaner (1) Wrench
81Pc. Set, Inch, Rectangular, ASME 0 Features: Serial number is marked on each block Provided with NIST traceable certification Supplied in wood case Made from high-carbon high-chrome steel High dimensional stability Calibration Grade 0 Number of Range 1 Blocks - 9 Length Range 1 - 0.1001 to 0.1009 In Range 1 Step - 0.0001 In Number of Range 2 Blocks - 49 Length Range 2 - 0.101 to 0.149 In Range 2 Step - 0.001 In Number of Range 3 Blocks - 19 Length Range 3 - 0.05 to 0.95 In Range 3 Step - 0.05 In Number of Range 4 Blocks - 4 Length Range 4 - 1 to 4 In Range 4 Step - 1 In
GN 506 T-slot nuts can be rolled into position, they can be inserted at any point along the slot. The guide step positions the nut parallel and central within the slot, which makes it easier to move the nut and prevents from twisting during tightening. The spring loaded ball prevents an unwanted movement of the nut in the slot which is highly desirable on a bed with the T-slots in a vertical position.
JET has the tool kits and accessories you need to ensure superior performance of your Milling Machine. Features: Metal storage tray can be mounted on machine or wall Three complete sets to choose from Includes: Six T-slot nuts Six Flange nuts Four Coupling nuts Six Step blocks Six Step clamps Twenty four Studs, four each (3", 4", 5", 6", 7" & 8" lengths)