J.W. Winco GN5339.5 Triangular Knob, 21"(.83), M5 x .8, 5NCZ0/EPO
Write a Review
|
Questions & Answers (0)
Product Description
GN 5339.5 stainless steel triangular knobs were specially designed for use on machinery in the food industry. The smooth and enclosed areas as well as the corner radii comply with the requirements of hygiene standards. With an elegant ergonomical design, these knobs also withstand a relatively high torque. Version with convex top and sides in highly polished finish available upon request in certain minimum quantities. Polished finish available for inch size tapped knobs upon request. Other modifications, such as inch or metric tapped holes, blind or through bores, cross holes or set screw holes, available upon request.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H1 | 21mm(.83) in |
| Knob Diameter | 1.26 in |
| Dimension H2 | 12mm(.47) in |
| Dimension D4 | 12mm(.47) in |
| Dimension D1 | 32mm(1.26) in |
Product Details
| Type | Triangular Knob |
| Series | GN5339.5 |
| Finish | Highly Polished |
| Material | Steel |
| D2 Thread | M5 x .8 |
| Manufacturers Part Number | 5NCZ0/EPO |
| Hole Size/Thread | M5 x 0.8 |
| Brand | J.W. Winco |