Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1349907

MPN #: 8NCC7/E

J.W. Winco GN6335.2 Star Knob, 50"(1.97), M8 x 1.25, 18"(.71), 8NCC7/E

Product Description
Star knobs GN 6335.2 with all steel hub have important advantages: The face of the hub is exactly square to the bore and is made of steel to prevent edge breakages. Maximum heat resistance of nylon plastic: 110°C (230°F).Nylon plastic star knobs with stainless steel hub, see GN 6335.2-NI.Nylon plastic star knobs with threaded stud, see GN 6335.4-TE. Special inch or metric bores, threads and assembled stud variations available upon request. Other modifications such as cross holes, set screw holes, and stud assemblies also available upon request.

PRICE
$7.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension H132mm(1.26) in
Dimension T Min18mm(.71) in
Knob Diameter1.97 in
Dimension H218mm(.71) in
Dimension D418mm(.71) in
Dimension D150mm(1.97) in

Product Details

TypeStar Hand Knob
SeriesGN6335.2
FinishMatte
MaterialAluminum
D2 TappedM8 x 1.25
Manufacturers Part Number8NCC7/E
Hole Size/ThreadM8 x 1.25
BrandJ.W. Winco