J.W. Winco GN676.5 Stainless Steel Push/Pull Knob W/Knurled Rim Tapped 31mm Dia. 27mm L M8x1.25
Write a Review
|
Questions & Answers (0)
Product Description
GN 676.5 knobs are used in applications where a push or pull movement is required. Their concave top gives a more comfortable thumb grip. Knurled version can be used as an attractively shaped knurled knob with a threaded blind hole. D2 Blind Tapped is M8 x 1.25".
PRICE
$22.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 |
| Dimension H1 | 1.06 in |
| Dimension D3 | 18.5 in |
| Thread | M8 x 1.25 in |
| Dimension T Min | 15 in |
| Diameter | 31 |
| Dimension H2 | 0.67 in |
| Dimension D1 | 31 in |
Product Details
| Type | Tapped |
| Series | GN676.5 |
| Material | Stainless Steel |
| Description | Push/Pull Knob w/ Knurled Rim |
| Manufacturers Part Number | 8NKC6S |
| Brand | J.W. Winco |