Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2688949

MPN #: 822.8-6-6-C

J.W. Winco GN822.8 Mini Indexing Plungers, Zinc Die-Cast, Lock-Out, 0.24"Dia., 0.24"L, 1"H

Product Description
GN 822.8 mini indexing plungers feature small, compact dimensions. They are mounted by countersunk screws. Plungers have hidden lock mechanism and body with a plate mount. Initial spring load newtons are 11 and Ending spring load newtons are 35.

PRICE
$9.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1 in
Pin Length0.24 in
Pin Diameter0.24 in
Hole Size0.17 in
Knob Diameter0.98 in
Plate Length1.57 in
Plate Width0.71 in
Mounting Distance1.18 in

Product Details

TypeLock-Out
ColorBlack
SeriesGN822.8
Country of OriginImport
FinishPowder Coated, Matte
MaterialZinc Die-Cast
DescriptionPlate Mount Indexing Plunger
Package Quantity1
Manufacturers Part Number822.8-6-6-C
Knob MaterialTechnopolymer Plastic
BrandJ.W. Winco