Features
J.W. Winco GN717 Indexing Plunger w/ Pull Ring Zinc 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin
Write a Review
|
Questions & Answers (0)
Product Description
GN 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.
FeaturesThreaded body: Steel, Zinc-plated, blue passivated Plunger pin: Stainless steel, European Standard No. 1.4305 Spring: Stainless steel, European Standard No. 1.4310 Pull ring version: Stainless steel, European Standard No. 1.4310 Pull knob version: Matte black glass fiber reinforced nylon plastic, not removable Lock nut: Steel, zinc-plated
Features
PRICE
$9.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 mm |
| Pin Length | 8mm in |
| Pin Diameter | 8mm in |
| Thread Size | M12 x 1.75 in |
| Thread Length | 24mm in |
| Pull Ring Diameter | 30mm |
Product Details
| Nose Material | Stainless Steel |
| Type | With Pull Ring |
| Body Material | Zinc Plated Steel |
| Series | GN717 |
| Description | Indexing Plunger |
| Manufacturers Part Number | 717-8-M12-A-ST |
| Lock Out | No |
| End Pressure Start | 6.0 N |
| End Pressure Full | 22.0 N |
| Lock Nut | No |
| Brand | J.W. Winco |