Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :T9FB1033487

MPN #: 617.1-5-M10X1-A-NI

J.W. Winco Indexing Plunger w/ Knob Lock-Out SS 6.0x15.0N Pressure M10x1 Thread 5x5mm Pin

Product Description
Indexing plungers GN 617-NI are standard units for a wide range of indexing mechanisms. Type G or GK with threaded plunger ends are for applications where a special knob to customer's request or where their own design is required, or for such cases where the spindle is linked directly to an operating mechanism. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F. For indexing plungers in stainless steel, without head, see GN 613-NI. And for indexing plungers in stainless steel, with rest position, see GN 617.NI.

Features
  • Threaded body: Stainless steel
  • European standard No. 1.4305 American standard 303 series)
  • Plunger pin: Stainless steel, chemically nickel plated
  • Knob--plastic version: Matte black glass fiber reinforced nylon plastic, not removable
  • Knob--stainless steel version: European Standard No. 1.4305
  • Lock nut: Stainless steel, DIN 439/ISO 4035


  • PRICE
    $20.25

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length51 mm
    Pin Length5 mm in
    Pin Diameter5 mm in
    Thread SizeM10 x 1.0 in
    Thread Length17 mm in
    Knob Diameter21 mm in

    Product Details

    Nose MaterialStainless Steel
    TypeWith Plastic Knob
    Body MaterialStainless Steel
    DescriptionIndexing Plunger
    Manufacturers Part Number617.1-5-M10X1-A-NI
    Lock OutYes
    End Pressure Start6.0 N
    End Pressure Full15.0 N
    Lock NutNo
    BrandJ.W. Winco