Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1033013

MPN #: 617.1-8-M16X1.5-AK

J.W. Winco Indexing Plunger Standard Lock-Out & Nut Black 11.0x30N Pressure M16x1.5 Thread 8x7mm Pin

Product Description
Indexing Plunger Standard Lock-Out & Nut Black 11.0x30.0N Pressure M16x1.5 Thread 8x7mm Pin

Indexing plungers GN 617.1 with lock-out position are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. The head of the plunger body is provided with a suitable notch in opposite positions so as to prevent the plunger from accidentally slipping back into its forward position. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F. For indexing plungers with a fully threaded body, see GN 613. Indexing plungers with non lock-out position, see GN 617. And for indexing plungers without a threaded body, see GN 618.

Features
  • Threaded body: Steel, black oxide finish
  • Plunger pin: Steel, hardened
  • Knob: Matte black glass fiber reinforced nylon plastic, not removable
  • Inch size lock nut: Steel, black oxide finish, ANSI/ASME
  • Metric size lock nut: Steel, black oxide finish, DIN 439/ISO 4035


  • PRICE
    $19.25

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length75.5 mm
    Pin Length7 mm in
    Pin Diameter8 mm in
    Thread SizeM16 x 1.5 in
    Thread Length26 mm in
    Knob Diameter31 mm in

    Product Details

    Nose MaterialSteel
    TypeStandard
    Body MaterialBlack Oxide Steel
    DescriptionIndexing Plunger
    Manufacturers Part Number617.1-8-M16X1.5-AK
    Lock OutYes
    End Pressure Start11.0 N
    End Pressure Full30.0 N
    Lock NutYes
    BrandJ.W. Winco