Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB1172309

MPN #: 101ENH5/A

J.W. Winco, GN831-NI Toggle Latch W/O Safety Catch, 101ENH5/A, Size 100, Stainless Steel

Product Description
Features:
  • Toggle latch: Latch handle and mounting brackets
  • Stainless steel
  • European Standard 1.4301 (American Standard Series 304) Clamping hook and pivot pin
  • 1.4305 stainless steel (American Standard Series 303) All mobile sections lubricated With a special grease
  • The catch bracket is part of the latch assembly Available in: Type A-Without safety catch Type S-With safety catch Type SV-With padlock Each type above available in both Type 1
  • Long version and Type 2
  • Short version
PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size RefSize 100
M48, (.32)
M27, (.28)
M34, (.16)
H118.5, (.73)
M114.3, (.56)

Product Details

TypeW/O Safety Catch
SeriesGN 831-NI
MaterialStainless Steel
DescriptionToggle Latch
Manufacturers Part Number101ENH5/A
BrandJ.W. Winco
Max Holding Capacity1000 N