x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-70-AS, Size 70, Steel

J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-70-AS, Size 70, Steel

Item #: WBB1172481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:
  • Toggle clamp: Base
  • sizes 70 and 160: nickel plated brass Base
  • sizes 350-3000: black powder coat painted brass Case-hardened sheet metal (C10 steel)
  • Zinc plated
  • Blue passivated finish Rod is St. 37 steel
  • copper plated Bearing bolt is case-hardened All mobile sections lubricated With special grease Hand grip: High quality
  • Oil resistant red plastic

  • DESCRIPTION Toggle Clamp
  • MATERIAL Steel
  • BRAND J.W. Winco
  • BASE TYPE Horizontal
  • STYLE Push-Pull
  • s 6.5, (.26)
  • m1 26, (1.02)
  • m3 26, (1.02)
  • m2 13.5, (.53)
  • a 12, (.47)
  • b1 64, (2.52)
  • b2 36, (1.42)
  • MANUFACTURERS PART NUMBER 70EVU2/AS
  • h2~ 20, (.79)
  • d2 TAPPED M6 x 1.0
  • d1 8.5, (.33)
  • l1 LENGTH 86, (3.39)
  • l3 22, (.87)
  • d3 4.3, (.17)
  • h1~ 43, (1.69)
  • SIZE REF Size 70
  • MAX HOLDING CAPACITY 1200 N
  • t 12, (.47)
  • SERIES GN 842
  • w HUB 20, (.79)
  • l2 78.5, (3.09)
  • TYPE Heavy Duty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN844 Heavy Duty Push-Pull Toggle Clamp, 844-70-ASD, Size 70, Steel

Item #: B1172019

(1)

Usually ships in 1 to 4 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-70-AS, Size 70, Steel

J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-70-AS, Size 70, Steel

Item #: WBB1172481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant