Uvex A610I Protective Goggles Impact Resistant
Write a Review
|
Questions & Answers (0)
Product Description
Uvex A610I Protective Goggles Impact Resistant
Clear polycarbonate .064" thick lens is optically correct for minimum distortion. Soft vinyl frame fits facial contours comfortably. White elastic strap included. Meets ANSI Z87.1-1989 requirements. Price is per spectacle.
Impact Resistant Goggles are directly vented.
Standard Lens
Clear polycarbonate .064" thick lens is optically correct for minimum distortion. Soft vinyl frame fits facial contours comfortably. White elastic strap included. Meets ANSI Z87.1-1989 requirements. Price is per spectacle.
Impact Resistant Goggles are directly vented.
Standard Lens
CLEARANCE PRICE
$0.99was $5.30
Save $4.31 (81%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
| Thickness | .064 in |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Green |
| Application | General |
| Strap Included | Yes |
| Hard Coat | No |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Clear |
| UV Protection | No |
| Manufacturers Part Number | A610I |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | Uvex By Honeywell |
| Type | Impact |
| Polarized | No |
| Frame Style | Safety Goggles |
| Ventilation | Direct |
| Adjustable Temple | No |
| Series | Uvex A600 Series |
| Metal Detectable | No |
| Strap Material | Neoprene |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Frame Material | Vinyl |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87+ |