GoGreen Power, GG-36750, 50 Ft Portable Hand Lamp - Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Power By GoGreen 50' 16/3 Heavy Duty drop light is great for the typical contractor or automobile specialist. Contains metal case with swival hang hook and easy on/off push button. Unit is industry approval and UL listed.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 5 lbs |
| Cord Length | 50 ft |
| Gauge | 16/3 ga |
Product Details
| Type | Portable LED Work Light |
| Color | Orange |
| Amperage | 12 A |
| Wattage | 75 W |
| Voltage | 125 V |
| Outlet | Yes |
| Description | Metal Cage Trouble Light |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-36750 |
| Number of Outlets | 1 |
| Conductors | 3 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |