Show you care about the well-being of the people in your facility with the GOJO TFX Touch-Free Dispenser for GOJO TFX Foam Soap Refills. Built on over 65 years of dispenser engineering experience, the durable GOJO TFX Touch-Free Dispenser helps you keep your restrooms clean. With millions of units installed, across billions of uses, TFX dispensers and refills are designed to be easy to maintain and are proven reliable. Simply place your hand under the dispenser, and the perfect amount of foam soap appears. The convenient window shows when it is time for a new refill. The TFX Soap Dispenser works with GOJO TFX 1,200 mL Foam Soap Refills. Mounts to the wall with the included adhesive mounting tape. Dispenser requires 3 "C" Alkaline batteries (sold separately).
GOJO® TFX™ Dispenser - 2740-12
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 4-1/2 in |
| Height | 11-1/4 in |
Product Details
| Type | Wall Mount |
| Color | White |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 2740-12 |
| Form | Foam |
| Brand | GOJO |
Related Products
Roval™ Automatic Soap Dispenser is a hands-free, battery-operated soap dispenser. Dispensing cycles adjustable with tamper proof magnetic key. Seamless drawn type 304 stainless steel cover. Translucent removable internal tank for easy-to-view soap level. LED indicates adjustment and operation. Capacity: 33-4/5 oz. (1000 ml). Dimensions: 5-1/2"W x 4"D x 10-7/8"H. Powered by 6 AA-size batteries (not included).
Show you care about the well-being of people in your facility with GOJO Luxury Foam Handwash Refills for the FMX-12 Push-Style Dispenser. This readily bio-degradable soap makes handwashing and maintaining clean restrooms easier. The rich self-lathering cranberry-scented foam makes hand washing quick and effective. It helps wash away dirt and germs, while being gentle on skin, so people are more likely to like the soap and wash their hands. Plus, it's free of harsh antibacterials, triclosan, parabens, phthalates, and dyes that can irritate skin. It comes in a SANITARY SEALED refill with a ...
Countertop Soap/Sanitizer Dispenser Stand makes hand cleaning easy, and is ideal for use in common areas in lobbies, offices, schools, or to help add additional dispensers in restrooms. Durable steel construction with powder coated finish. Mounting panel measures 4"W x 14"L - can be used with hardware or with double sided adhesive foam tape. Overall Dimensions: 9"L x 8"W x 14"H.
Built on more than 65 years of dispensing innovation, the PURELL® ES8 Hand Sanitizer Dispenser is reliable, convenient, and practical. Research shows that 80% of people said seeing PURELL® products left them with a positive overall impression of the business. The dispenser is designed to simplify maintenance and help decrease labor by eliminating battery replacements. Each refill (sold separately) features Energy-on-the-Refill technology, which means each one is equipped with its own battery. With At-A-Glance refills, reduce time and waste by monitoring product levels with one look--no ...
High capacity 1,200 mL PURELL dispenser is ideal for high traffic areas. Large sight window, skylight and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Patent pending Controlled Collapse refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED™ refills are made of durable, recyclable PET material, using 30% less plastic than rigid HDPE bottles. Manufacturer's lifetime guarantee (dispenser).