Journal Entry Notetaking Planner Pad, 84 Sheets, 6-3/4 x 8-1/2
Write a Review
|
Questions & Answers (0)
Product Description
TOPS Action Planners have premium, project ruled pages for simple, organized note taking. A large left margin and ruled right section capture action notes, plans, dates and deadlines. Durable cover, snag-resistant coil and sturdy back help you take your project on the go. Micro perforated. Features a left-hand column and numbered note fields for action items. Glossy front cover stands up to heavy use and keeps notes under wraps. Sturdy back cover holds up to the rough handling associated with note-taking on the go. Letr-Trim® perforated pages tear out cleanly.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Height | 8-1/2 in |
Product Details
| Sheets | 84 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Black |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | Specialty Ruled |
| Pads | 1 |
| Description | Journal Entry Notetaking Planner Pad |
| Package Quantity | 84 Sheets/Pad |
| Brand | Tops |