GOLDFISH Cheddar Baked Snack Crackers, 3.6 lb
Write a Review
|
Questions & Answers (0)
Product Description
Everyone loves Goldfish crackers '€" they're tasty and fun. With a large 56oz carton you can always come back for more, or have enough to feed a crowd. When it comes to Goldfish crackers, you can feel good about serving your favorite snacks. All of our cheese varieties, like cheddar, are baked with real cheese, and Goldfish crackers are always baked, free of artificial preservatives or flavors and a good source of fun. The 56oz carton is also available in Baked with Whole Grain Cheddar - made with 12g of whole grain per serving.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3.6 lbs. |
Product Details
| Type | Snacks |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Goldfish Cheddar Baked Snack Crackers |
| Manufacturers Part Number | 220-00430 |
| Gluten Free | No |
| Brand | Pepperidge Farms |