ACT II Microwave Popcorn, Butter, 2.75 Oz, 36/Carton
Write a Review
|
Questions & Answers (0)
Product Description
ACT II butter-flavored popcorn is the original microwave popcorn. Made with a pinch of salt and just the right amount of butter, this 100 percent whole-grain snack is perfect for any occasion. Popcorn comes in bags ready for popping in the microwave.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.75 oz. |
Product Details
| Type | Microwaveable |
| Flavor | Butter |
| Package Quantity | 36 |
| Description | Microwave Popcorn |
| Manufacturers Part Number | CNG23223 |
| Gluten Free | Yes |
| Brand | Act II |