PIRATE'S BOOTY Natural Aged White Cheddar Baked Corn Puffs, 0.5 oz, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a healthy snack to munch on to get you through the day? All-natural, gluten-free Pirate's Booty is just the snack. The baked rice and corn puffs are flavored with real aged white cheddar and are perfectly crisp when you bite in. This 36-Count box is perfect for storing in the kitchen pantry, or for stocking the office vending machine. With the great flavor of this healthy snack, you'll feel like you found a treasure with this Pirate's Booty.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .5 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | White Cheddar |
| Package Type | Box |
| Package Quantity | 36 |
| Description | Pirate's Booty Natural Aged White Cheddar Baked Corn Puffs |
| Manufacturers Part Number | 220-00092 |
| Gluten Free | No |
| Brand | Pirate's Booty |
Compliance & Certifications
| Certifications | Contains Nuts |