TOGU® Dynair® Golf Pro Balance Trainer, 14" Diameter x 4", Green, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
The enhancement of Dynair technology for all Golfers. Adjusted especially to the needs of modern golf technique. With the Dynair Golf Pro, you will find your balance much faster and improve your stability and precision. It can be used at home, in a training room or on the course. 330lb/150kg weight capacity.
PRICE
$575.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 4 in |
| Weight Capacity | 330 lbs |
| Weight | 9 lbs |
Product Details
| Type | Balance Trainers |
| Color | Green |
| Material | PVC |
| Package Quantity | 1 Set |
| Description | Dynair Golf Pro Balance Trainer |
| Manufacturers Part Number | 30-4070 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |