TOGU® Ski Balance Trainer, Red
Write a Review
|
Questions & Answers (0)
Product Description
The new Ski Trainer is a dynamic and versatile training and therapy tool. You can use both sides - 2 in 1, ideal to clean and store through easy store and easy clean. The approved tool, with the twin air chamber system provides training with maximal effect. More intensive training for the deep lying musculature apperception, processing of stimuli and stability will be trained and enhanced. 440lb / 200kg weight capacity.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 6 in |
| Weight Capacity | 440 lbs |
| Weight | 9 lbs |
Product Details
| Type | Balance Trainers |
| Color | Red |
| Material | PVC |
| Package Quantity | 1 |
| Description | Ski Balance Trainer |
| Manufacturers Part Number | 30-4130 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |