The GOMTARO Pro Sentei is Silky's solution when cutting small and large branches without having to reach for another saw. This innovative, dual-purpose pruning saw comes with both fine (12 tpi) and coarse (7 tpi) teeth on one, ultra-strong, mono-constructed Hard Chrome Plated blade. With a narrow kerf and an ergonomic handle design, the GOMTARO Pro-Sentei offers smooth, comfortable, high -performance cutting. The advanced design with a special high-tech alloy steel blade provides significantly improved cutting efficiency and maintains a superior wear-resistant cutting edge. The GOMTARO Pro-Sentei is perfect for a variety of your pruning needs. 11.8-inch (300mm) blade length, 1.4mm blade thickness, 7-12 teeth per inch (8-14 teeth per 30mm) teeth configuration, Cut capacity 5.9". 0.6 pounds operating weight; 0.85 pounds with sheath. Made in Japan. Product applications include pruning & trimming, lawn and garden. Limited lifetime warranty against defects in material and workmanship.
Silky Gomtaro Prosentei Hand Saw, 300MM, Dual Tooth Large And Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.3 in |
| Width | 3.1 in |
| Height | 1.5748 in |
| Weight | 2 lbs |
| Blade Length | 11-13/16 in |
Product Details
| Sheath Material | Polypropylene |
| Teeth per 30 mm | 8-14 |
| Teeth per Inch | 7-12 |
| Material | Japanese Steel |
| Handle Color Family | Yellow |
| Manufacturers Part Number | 108-30 |
| Tooth Type | Large and Medium |
| Brand | Silky |