Best-selling, state-of-the-art, professional hand saw with razor sharp blade and ultra-fast cutting mono-constructed curved blade provides greater cutting speed with less effort. Large and comfortable sure-grip handle gives strength and flexibility to the full length of the saw. The super aggressive tooth pattern is ideal for pruning large limbs. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provides extremely fast, clean and smooth cutting action. Features Electroless Nickel Plated curved blade with non-set tooth design resists rust and effects of tree resin and wipes clean easily. Taper-ground profile reduces drag and directs more usable energy to the cutting edge. Progressive Teeth (4.7-5.5 teeth per inch /5.5-6.5 per 30mm) provide an easier, smoother start of the cutting stroke followed by a high speed, super productive finish. Superbly designed molded-rubber hand grip encases the blade extension to absorb vibration while cutting. Great combination of high-performance blade with a comfortable sure-grip handle that really sticks in your hands. Exceptional design, strength, balance and superior finish quality. Comes with the custom, high-visibility, yellow plastic scabbard that can be attached to a belt or lower leg. Ideal for pruning large limbs on the ground or at height. 14.2-inch (360mm) blade length. Cut capacity 7.1" 0.82 pounds (372 grams) operating weight; 1.36 pounds (615 grams) weight with sheath. Made in Japan. Product applications include Arborist, Forestry, Lawn & Garden and Pruning large limbs. Limited lifetime warranty against defects in material and workmanship.
Silky Sugoi Hand Saw, 360MM, Extra Large Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 22.8 in |
| Width | 5.5 in |
| Height | 1.3780 in |
| Weight | 3 lbs |
| Blade Length | 14-3/16 in |
Product Details
| Sheath Material | Plastic |
| Teeth per 30 mm | 6.5 |
| Teeth per Inch | 5.5 |
| Material | Japanese Steel |
| Handle Color Family | Black/Yellow |
| Manufacturers Part Number | 390-36 |
| Tooth Type | Extra Large |
| Brand | Silky |
Related Products
Beautifully balanced, straight, root-cutting saw with a 9-1/2-inch, ultra-strong, mono-constructed blade. Now root cutting can be done without the worry of tool or teeth damage. Features rust-resistant, hard chrome-plated (including teeth), taper-ground blade with an impulse-hardened, non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provide fast, clean and extremely smooth cutting action.The Silky Gomtaro handsaw is a great ...
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...
Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
Compact lightweight folding saw with 6.75-inch (170mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
Hand saw with ergonomic handle features a straight blade for controlled cutting in tight foliage. This latest addition to Jameson's Barracuda™ line is a compact 11 inch length and features an ergonomic soft grip handle. Barracuda blades are hard-chrome plated with impulse hardened teeth for a long life. The tri-cut edges provide a quicker, cleaner cut with less wear on the blade than traditional blades. Belting scabbard protects blade and user when not in use. Features: Compact straight blade for controlled cutting in tight foliage Ergonomic orange handle Cuts on pull stroke ...