Not only is the ZÜBAT Professional Silky's most popular curved pruning saw, it is also the top selling Silky saw across the entire commercial arborist market. Professional tree care companies depend on maximum performance and efficiency and the ZÜBAT Professional is, without question, their tool of choice. This best-selling tool delivers a professional, heavy-duty, mono-constructed blade which provides greater cutting speed with less effort. The new ZÜBAT Professional utilizes a unique dual roller entry system on the scabbard with a newly designed handle to create an unmatched locking feature which keeps the saw firmly in the scabbard. 13-inch (330mm) curved-blade saw with scabbard, overall length 18.5-inch. Our top-selling size of ZÜBAT. Electroless Nickel Plating provides superior wear and rust resistance. 13-inch (330mm) blade length, 1.5mm blade thickness, 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 6.5" 0.65 pounds (300 grams) operating weight; 1.1 pounds (480 grams) weight with sheath (included) Made in Japan. Product applications include pruning & trimming, lawn & garden. Limited lifetime warranty against defects in material and workmanship.
Silky Zubat Hand Saw, 330MM, Large Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 21.9 in |
| Width | 4.9 in |
| Height | 2.0866 in |
| Weight | 2 lbs |
| Blade Length | 13 in |
Product Details
| Sheath Material | Polypropylene |
| Teeth per 30 mm | 7.5 |
| Teeth per Inch | 6.5 |
| Material | Japanese Steel |
| Handle Color Family | Black |
| Manufacturers Part Number | 270-33 |
| Tooth Type | Large |
| Brand | Silky |
Related Products
Features: For fine and medium-thick materials, such as plywood, laminates and plastics Long-lasting sharpness from the super-sharp UT teething, hardpoint teeth with 11 TPI Rounded cutting nose for pocket cuts The universal toothing is strong and hard wearing, suitable for both rip and cross cutting in all types of wood 3-sided ground tooth form ensures excellent results in all types of wood Curved, toothed nose for starting cuts in the middle of the surface of the work piece Screwed two-component handle with a perfect rubberised grip and good sawing support, can be used for approximate ...
Beautifully balanced, straight, root-cutting saw with a 9-1/2-inch, ultra-strong, mono-constructed blade. Now root cutting can be done without the worry of tool or teeth damage. Features rust-resistant, hard chrome-plated (including teeth), taper-ground blade with an impulse-hardened, non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provide fast, clean and extremely smooth cutting action.The Silky Gomtaro handsaw is a great ...
Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
Compact lightweight folding saw with 6.75-inch (170mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
Features: For medium thick materials, such as plywood, ordinary wood, fiber and chipboard or plastics Hard point saw with substantially thicker blade which results in less power-consuming side vibrations Screwed, one piece two-component ERGO® handle Handle placement provides even distribution of power along the tooth line Comes with reusable plastic patented tooth protector