- For fine and medium-thick materials, such as plywood, laminates and plastics
- Long-lasting sharpness from the super-sharp UT teething, hardpoint teeth with 11 TPI
- Rounded cutting nose for pocket cuts
- The universal toothing is strong and hard wearing, suitable for both rip and cross cutting in all types of wood
- 3-sided ground tooth form ensures excellent results in all types of wood
- Curved, toothed nose for starting cuts in the middle of the surface of the work piece
- Screwed two-component handle with a perfect rubberised grip and good sawing support, can be used for approximate 45° and 90° marking guide
- Comes with reusable plastic patented tooth protector
Bahco® Veneer Saw Procut, 12" Blade Length, Black Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 |
| Weight | 0.6 lbs |
| Blade Length | 12 in |
Product Details
| Type | Veneer Saw |
| Teeth per Inch | 11 |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | BAHPC12VEN |
| Tooth Type | Fine |
| Brand | Bahco |