Advantage Grade 70 Transport Chain G70250x133 - 1/4" Dia. - 3150 Lb. Cap. - 133' Pail
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 70 Transport Chain - 1/4" Dia. - 3150 Lb. Cap. - 133' Pail
Welded, Meets DOT Regulations, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Welded, Meets DOT Regulations, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
PRICE
$655.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 1/2 in |
| Weight Capacity | 3150 lbs |
| Weight | 97 lbs |
| Material Diameter - Chain Size | 1/4" (7mm) |
Product Details
| Assembly Required | No |
| Type | Transport Chain |
| Body Material | Steel |
| Color | Yellow |
| Country of Origin | China |
| Material | Steel |
| Construction Type | Chains |
| Description | Pail |
| Package Quantity | 133' |
| Manufacturers Part Number | G70250x133 |
| Grade | Grade 70 |
| Brand | Advantage |