Advantage Grade 43 High Test Binder Chain G43BC375X25 - 3/8" Dia. - 5400 Lb. Cap. - 25' Box/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 43 High Test Binder Chain - 3/8" Dia. - 5400 Lb. Cap. - 25' Box/Bag
Chain with 2 Grab Hooks - Load Securement. Additional quantities can be made to order, Must call to place order for different quantity.
Chain with 2 Grab Hooks - Load Securement. Additional quantities can be made to order, Must call to place order for different quantity.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight Capacity | 5400 lbs |
| Weight | 37 lbs |
| Material Diameter - Chain Size | 3/8" (10mm) |
Product Details
| Assembly Required | No |
| Type | High Test Binder Chain |
| Body Material | Steel |
| Color | Brown |
| Material | Steel |
| Construction Type | Chains |
| Package Type | Box/Bag |
| Package Quantity | 1 piece |
| Manufacturers Part Number | G43BC375X25 |
| Grade | Grade 43 |
| Brand | Advantage |