LabExact® Grade CFP3 6um Qualitative Cellulose Filter Paper, 18.5cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Virtually identical to CFP1, but twice as thick resulting in a significantly slower flow rate with a retention of approximately 6µm. This media does not clog as easily as the other qualitative cellulose types, which allows for much higher sample volume usage. This media also demonstrates very high levels of absorbency, permitting the media to be used as a sample conveyance substrate.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 6um |
| Diameter | 18.5 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP3 |
| Color | White |
| Manufacturers Part Number | LE-CFP3-185 |
| Grade | CFP3 |
| Retention | 6 |
| Brand | LabExact |