Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212576

MPN #: 7000048876

3M™ 3615 Glass Cloth Tape, 1"W x 36 Yds., White - Pkg Qty 36

Product Description
Constructed with a woven fiberglass backing, 3M™ General Purpose Glass Cloth Tape 3615 features a pressure sensitive silicone adhesive for applications requiring high-temperature resistance and high adhesion. It is often used for high temperature applications requiring high tensile strength and good holding power.

High Temperature Performance, used in a variety of industries, 3M™ General Purpose Glass Cloth Tape 3615 (PDF, 46 Kb) is a strong and durable, fiberglass backed tape designed to perform at high temperatures. This tape is used in a variety of industries in high temperature applications requiring high tensile strength and good holding power. It is able to withstand temperatures ranging from -65°F/-54°C to 450°F/232°C, and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source. Thicker version of 3M™ Glass Cloth Tape 361

Applications:
  • Permanent sealing of high temperature ducts or chambers
  • Back-up strip for submerged arc welding
  • Bundling, holding and wire harnessing


PRICE
$2,590.20  Sold in packages of 36 / $71.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness7 mil

Product Details

TypeGeneral Purpose
MaterialGlass Cloth
Package Quantity36
Tape TypeGlass Cloth Tape
DescriptionGlass Cloth Tape
ColorWhite
Manufacturers Part Number7000048876
Brand3M