LabExact® Grade E 1.5um Binderless Glass Microfiber Filter Media, 4.7cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade E - Fine porosity, fast flow rate, with a 1.5µm size particle retention. This material is an economical media for suspended particle analysis in water, cell harvesting, pre-filtration and air monitoring applications. Binderless borosilicate glass microfiber.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1.5um |
| Diameter | 4.7 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade E |
| Color | White |
| Manufacturers Part Number | LE-E4700 |
| Grade | E |
| Retention | 1.5 |
| Brand | LabExact |