Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frog Furnishings

Model # :T9ZB3077556

MPN #: PB ADGISBLU

Frog Furnishings Grand Isle Adirondack Recycled Plastic 3-Seat Chair, Blue

Product Description
The Frog Furnishings Grand Isle Adirondack 3-Seat Chair was built with extreme comfort and utility in mind. Each of the three chairs has a 6 slatted contoured back. This chair reflects the traditional style of your modern Adirondack Chair. But with three seats, it is both practical and more comfortable than a traditional chair. The entire chair is made from Frog's Resinwood making the chair maintenance free. The product is UV stabilized to protect against fading. The hardware used is Marine Grade Stainless Steel, an industry first. Made in the USA.

PRICE
$1,799.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth82 in
Height40 in
Weight120 lbs
Seat Width19 in
Seat Depth72 in
Seat Height16 in

Product Details

Assembly RequiredYes
TypeAdirondack Chair
ColorBlue
Number of Seats3
MaterialResinwood
Manufacturers Part NumberPB ADGISBLU
Indoor/OutdoorOutdoor
CollectionGrand Isle
BrandFrog Furnishings

Warranty

Warranty5 Years yr