Grandma's Big Cookie Peanut Butter, 2.5 oz, 60 Count
Write a Review
|
Questions & Answers (0)
Product Description
Sink your teeth into the rich, nutty flavor of these Grandma's Big Cookie Peanut Butter and you'll taste the homemade feel. With 2 cookies per pack, and 60 packs per box, there are plenty of delicious peanut butter cookies to enjoy. Stock your pantry at home, a vending machine at the office, or the breakroom with these soft, chewy brownies. Grandma's Big Cookies Peanut Butter are great for a packed lunch, and are just as mouthwateringly delicious any time of the day.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.5 oz. |
Product Details
| Type | Snacks |
| Flavor | Peanut Butter |
| Package Type | Box |
| Package Quantity | 60 |
| Description | Grandma's Big Cookie Peanut Butter |
| Manufacturers Part Number | 295-00063 |
| Gluten Free | No |
| Brand | Grandma's |