FIG NEWTONS Soft & Fruit Chewy Fig Cookies, 2 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Fig Newtons are the quirky fig filled cookie with fig all wrapped up. 24 individually wrapped bars
PRICE
$51.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Fig |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Fig Newtons Soft & Fruit Chewy Fig Cookies |
| Manufacturers Part Number | 220-00462 |
| Gluten Free | No |
| Brand | Nabisco |
Compliance & Certifications
| Certifications | Contains Nuts |