Insize Parallel Set, 10 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
Parallelism between top and bottom: .0003". Height difference of a matched pair: .0003". Hardened HRC55-62. With two holes in each parallel.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 1/8 in |
| Max Measurement | 1-3/4 IN |
Product Details
| Type | Parallel Set |
| Digital | No |
| Includes | Sizes: 7/8" to 1-1/2 in |
| Material | Steel |
| Description | Parallel Set |
| Color | Silver |
| Manufacturers Part Number | 6532-10 |
| Accuracy | Parallelism between top and buttom .0003" Height difference of a pair .0003" °F |
| Brand | InSize |