INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation
Write a Review
|
Questions & Answers (0)
Product Description
Features:For quick measurement of gap width Stain chrome plated reading surface Made of stainless steel Supplied in storage pouch
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 220 mm |
| Width | 10.5 mm |
| Min Measurement | 0.5 in |
| Max Measurement | 10 in |
| Resolution/Graduation | 0.05 in |
Product Details
| Type | Taper Gage |
| Digital | No |
| Case | No |
| Mechanical Or Digital | Mechanical |
| Safety Category Rating | 4630-1 |
| Material | Stainless Steel |
| Manufacturers Part Number | 4630-1 |
| Brand | InSize |